Skip Content
STD. BOX END Y 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STD. BOX END Y 3/4IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQYX24A
  • Mfr. Model # TCQYX24A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • Max. Torque 160 ft.-lb.
  • For Use With Interchangeable Head Torque Wrenches
  • Size 3/4"
  • Drive Size Y (9/16")
  • Overall Length 3-15/16"
  • Head Type 12 Pt. Box End
  • Offset 15 deg.
  • Number of Points 12
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list