Skip Content
STD. BOX END X 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STD. BOX END X 22MM

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQXXM22A
  • Mfr. Model # TCQXXM22A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Drive Size X (47/64")
  • Max. Torque 240 ft.-lb.
  • Size 22mm
  • Item Interchangeable Torque Wrench Head
  • Head Type 12 Pt. Box End 0 Degrees Offset
  • Overall Length 4"
  • Offset 0 deg.
  • Number of Points 12
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list