Skip Content
STD. BOX END X 1-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STD. BOX END X 1-7/8IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQXX60A
  • Mfr. Model # TCQXX60A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Max. Torque 240 ft.-lb.
  • Item Interchangeable Torque Wrench Head
  • Size 1-7/8"
  • For Use With Interchangeable Head Torque Wrenches
  • Drive Size X (47/64")
  • Head Type 12 Pt. Box End
  • Overall Length 5-9/16"
  • Number of Points 12
  • Head Material Steel
  • Offset 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list