Skip Content
STD. BOX END J 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STD. BOX END J 19MM

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQJXM19A
  • Mfr. Model # TCQJXM19A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Size 19mm
  • Item Interchangeable Torque Wrench Head
  • Head Type 12 Pt. Box End 0 Degrees Offset
  • Drive Size J (27/64")
  • Overall Length 3-15/16"
  • Max. Torque 60 ft.-lb.
  • Head Material Steel
  • Number of Points 12
  • Offset 0 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List