Skip Content
STD  6 TONGS,6 IN(PAIR) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD 6 TONGS,6 IN(PAIR)

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW040-197
  • Mfr. Model # 040-197
  • UNSPSC # 23271406
  • CATALOGUE PAGE # 743
  • Shipping Weight 1.99 lbs

Product Details

Lightweight, portable, easy-to-operate air cooled spot welder for mild, galvanized or stainless materials. 110 volt units weld up to 1/8 inch total material thickness or two 20 gauge pieces of galvanized metal. 230 volt units weld up to 3/16 or two 16 gauge pieces of galvanized metal.

Technical Specs

  • Item Standard 6 In. Tongs
  • Type Air-cooled Tongs
  • Application For Lower Amperage Welding of Mild, Galvanized or Stainless Materials

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list