Skip Content
STCK+NST BIN, 20-1/4X15-1/4X12-1/2, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STCK+NST BIN, 20-1/4X15-1/4X12-1/2,

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10E135
  • Mfr. Model # 10E135
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Blue
  • Item Stack and Nest Bin
  • Load Capacity 12 gal.
  • Material High Density Polyethylene
  • Outside Width 20-1/4"
  • Outside Length 15-1/4"
  • Outside Height 12-1/2"
  • Inside Width 20-1/4"
  • Inside Height 12"
  • Inside Length 15-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list