Skip Content
STBD BALL MOUNT,2INDROP,1-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STBD BALL MOUNT,2INDROP,1-7/8IN

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803213
  • Mfr. Model # 1803213
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Product Details

For use with 2 inch receiver tubes. Welded steel construction. Black powder coated finish. Available in three ball configurations 1-7/8 inch and 2 inch, 1-7/8 inch and 2-5/16 inch and 2 inch and 2-5/16 inch.

Technical Specs

  • Finish Powder Coated
  • Manufacturers Warranty Length 1 yr., No Labor
  • Item Ball Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list