STAY ROLLER 68 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAY ROLLER 68

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW1-0242
  • Mfr. Model # 1-0242
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 1112
  • Shipping Weight 3.25 lbs

Product Details

Stay roller (68) is adjustable and reversible stay roller for doors up to 3 inches. Wheel: nylon, 2-1/2 inches, Frame: heavy steel, 2 inches wide x 7-3/4 inches high x 1/4 inch thick. Wheel stands 4-1/2 inches high. Finish: galvanized.

Technical Specs

  • Item Stay Roller
  • Finish Zinc Plated
  • Height (In.) 7-3/4"
  • Width (In.) 2"
  • Material Nylon, Heavy Steel
  • Wheel Diameter 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list