Skip Content
STATION WORK 80 BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION WORK 80 BIN

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM664-95
  • Mfr. Model # 664-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2022
  • Shipping Weight 164.0 lbs

Product Details

Fastner storage, steel mobile cart and work station, 80 bin cart, rubber tray mat, non-skid work station, 1,000 pound daster capacity.

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 16
  • Item 80 Bin Mobile Cart/Work Station
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Handle Tubular
  • Overall Height 34"
  • Number of Doors 2
  • Overall Length 32"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Door Cabinet Height 34"
  • Door Cabinet Width 30"
  • Door Cabinet Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list