Skip Content
STATION WORK 6 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION WORK 6 DRAWER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT45030
  • Mfr. Model # 45030
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Technical Specs

  • Width 60"
  • Number of Drawers 6
  • Item Rolling Work Station Tool Box
  • Colour Red
  • Depth 27-3/4"
  • Features Smooth Carriage Slide System with Ball Bearing Rollers, Full Width Aluminum Drawer Pulls, Individual Lock-In/Lock-Out Door Latches Prevent Drawers From Moving When Fully Opened Or Closed, Smooth, Sleek Red Paint Finish, 850 lb. Caster
  • Finish Painted, Smooth
  • Height 39-1/4"
  • Includes Drawer Liners, Drawer Dividers
  • Material Steel
  • Series Gold Series
  • Handles Chrome-Plated Rectangular
  • Locking System Easy-To-Turn Lock
  • Caster Size 6" x 2"
  • Drawer Capacity 400 lb.
  • Caster Wheel Material Phenolic
  • Drawer Slides Ball Bearing
  • Storage Capacity 32,333 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list