Skip Content
STATION WORK 24B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION WORK 24B

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM663-95
  • Mfr. Model # 663-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2022
  • Shipping Weight 144.0 lbs

Product Details

Fastner storage, steel mobile cart and work station, 24 bin cart, rubber tray mat, non-skid work station, 1,000 pound daster capacity.

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 16
  • Colour Gray
  • Material Steel
  • Item 24 Bin Mobile Cart/Work Station
  • Number of Doors 2
  • Handle Tubular
  • Load Capacity 1,200 lbs.
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Height 34"
  • Overall Length 32"
  • Caster Material Polyurethane
  • Door Cabinet Depth 24"
  • Door Cabinet Height 34"
  • Door Cabinet Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list