Skip Content
STATION VERTICAL BABY CHANGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION VERTICAL BABY CHANGING

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB7819-88WH
  • Mfr. Model # 7819-88WH
  • UNSPSC # 14111702
  • CATALOGUE PAGE # 1758
  • Shipping Weight 25.0 lbs

Product Details

Sturdy Station 2 changing table has a large, deep bed with adjustable safety belt. Smooth-hinge system and hidden-piston potential pin. points. Gusset support system. Rated for up to 50 lbs. (22.7 kg). Built-in liner storage and diaper bag hooks.

Technical Specs

  • Item Baby Changing Station
  • Hook Size (In.) 2"
  • Capacity 100 lbs.
  • Depth (In.) 4
  • Colour Lt Platinum
  • For Use With 7817 Liners
  • Height (In.) 4"
  • Includes Mounting Kit and Sign
  • Material Polypropylene
  • Length (In.) 23"
  • Width (In.) 23"
  • Type Vertical
  • Package Quantity 1
  • Mounting On Wall
  • Standards ASTM, ADA, EN
  • Projection (In.) 34"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list