Skip Content
Discontinued with Replacement
STATION SOLDERING SILVR SERS 120W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STATION SOLDERING SILVR SERS 120W

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWD1000HPT
  • Mfr. Model # WD1000HPT
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLDER STATION WXP120 WDH10 120V

Price: NA

Product Details

Digital soldering station, pencil, 120 W, 120 V, ideal for high temperature operations or circuit boards with heat sinks, ESD safe - RoHS compliant - MIL - SPEC compliant standards, includes power unit, pencil stop/go stand and tip cleaner.

Technical Specs

  • Application High Temperature Operations or Circuit Boards with Heat Sinks That Suck The Heat Out Soldering Iron
  • Includes Power Unit, Pencil, Stop/Go Stand, Tip Cleaner
  • Item Soldering Station
  • Temp. Range (F) 150 Degrees - 850 Degrees
  • Temp. Accuracy (F) 17 Degrees
  • Voltage 120
  • Type Digital
  • Watts 120
  • Standards ESD Safe, RoHS Compliant, MIL-SPEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list