Skip Content
STATION SOLDERING 85W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION SOLDERING 85W

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWD1001
  • Mfr. Model # WD1001
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.06 lbs

Technical Specs

  • Application Continuous Production Work
  • Features Integrated Stand, Heating Element in Handle of Pencil
  • Includes Pencil, Tip
  • Item Soldering Station
  • Temp. Accuracy (F) +/-9 Degrees
  • Temp. Range (F) 150 Degrees - 850 Degrees
  • Voltage 120
  • Type Digital
  • Watts 95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list