Skip Content
STATION SHIRT,LONG SLEEVE,FIRE NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION SHIRT,LONG SLEEVE,FIRE NAVY

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14Z660
  • Mfr. Model # 14Z660
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Fire Navy
  • Size 2XL
  • Item Station Shirt
  • Material Cotton
  • Type Long Sleeve
  • Binding Melamine Buttons and Permanent Creases
  • Pockets 4
  • Neck Size 18 to 18-1/2"
  • Sleeve Length 36 to 36-1/2"
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list