Skip Content
STATION SAFETY SS SHOWER/EYE/FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION SAFETY SS SHOWER/EYE/FACE

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAGBF1994
  • Mfr. Model # GBF1994
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Height 96"
  • Includes Flip Top Dust Covers, High Visibilty Identification Sign, Orange Covers For Vertical Piping And Inspection Tag
  • Width 16"
  • Item Drench Shower With Face/Eyewash
  • Bowl Dia. 11-1/8"
  • Fitting Size 1-1/4"
  • Fitting Material Galvanized Steel
  • Valve Material Stainless Steel
  • Standards ANSI Z358.1-2004
  • Eye Wash Activates By Flag Push Handle
  • Shower Head Activates By Pull Handle
  • Head Dia. 1-1/2"
  • Shower Head Material Stainless Steel
  • Eye Wash Handle Material Stainless Steel
  • Shower Handle Length 42"
  • Eye Wash Bowl Material Stainless Steel
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • Colour Yellow
  • Pipe Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list