Skip Content
STATION RCYL T/ CNS+BTTLES 23GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION RCYL T/ CNS+BTTLES 23GAL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3485991
  • Mfr. Model # 3485991
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1698
  • Shipping Weight 86.0 lbs

Product Details

Element indoor recycling station for trash, cans and bottles, 23 US gal. Dimensions 24 in. L x 16.4 in. W x 36 in. H. Colour: Silver Metallic.

Technical Specs

  • Item Trash/Cans & Bottles
  • Recycling Material Paper/Cans/Trash/Bottles

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list