STATION RCYL PR/TRSH/CNS+BTTLES 44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION RCYL PR/TRSH/CNS+BTTLES 44

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3486009
  • Mfr. Model # 3486009
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1698
  • Shipping Weight 126.0 lbs

Product Details

Element indoor recycling station for paper, trash, cans and bottles, 44 US gal. Dimensions 38.4 in. L x 17.4 in. W x 36.9 in. H. Colour: Desert Pearl.

Technical Specs

  • Colour Desert Pearl
  • Height 38-1/8"
  • Includes (2) 11.5, (1) 16.5 gal. Plastic Liners, Paper, Cans, Bottles, Trash Decals
  • Item Recycling Station
  • Material Metal
  • Number of Openings 3
  • Shape Rectangular
  • Symbol Recycle
  • Width 17-3/8"
  • Recycling Material Paper/Cans/Trash/Bottles
  • Trash Container Capacity (2) 11-1/2 gal., (1) 16-1/2 gal.
  • Total Capacity 39-1/2 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list