STATION RCYL PPR/CNS+BTTLS 23GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION RCYL PPR/CNS+BTTLS 23GAL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3485994
  • Mfr. Model # 3485994
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1698
  • Shipping Weight 80.03 lbs

Product Details

Element indoor recycling station for paper, cans and bottles, 23 US gal. Dimensions 24 in. L x 16.4 in. W x 36 in. H. Colour: Desert Pearl.

Technical Specs

  • Item Paper/Cans & Bottles
  • Number of Openings 2
  • Recycling Material Paper/Cans/Bottles
  • Colour Silver Metallic
  • Height 36-3/8"
  • Includes (2) 11.5 gal. Plastic Liners, Paper, Cans, Bottles Decals
  • Material Metal
  • Symbol Recycle
  • Shape Rectangular
  • Width 16-3/8"
  • Total Capacity 23 gal.
  • Trash Container Capacity (2) 11-1/2 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list