Skip Content
STATION RCYL PPR/BTTLS/TRSH/CNS 57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION RCYL PPR/BTTLS/TRSH/CNS 57

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3486012
  • Mfr. Model # 3486012
  • UNSPSC # 24101502
  • CATALOGUE PAGE # 1698
  • Shipping Weight 170.0 lbs

Product Details

Element indoor recycling station for paper, trash, cans and bottles, 57 US gal. Dimensions 48.5 in. L x 18.5 in. W x 37.1 in. H. Colour: Silver Metallic.

Technical Specs

  • Item Paper/Bottles/Trash/Cans
  • Number of Openings 4
  • Recycling Material Paper/Cans/Trash/Bottles
  • Colour Silver Metallic
  • Includes (2) 11.5, (2) 16.5 gal. Plastic Liners, Paper, Trash, Bottles, Cans Decals
  • Height 36-7/8"
  • Material Metal
  • Width 18-1/2"
  • Shape Rectangular
  • Symbol Recycle
  • Total Capacity 56 gal.
  • Trash Container Capacity (2) 11-1/2 gal., (2) 16-1/2 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list