Skip Content
STATION PADLOCK W/5 STEEL PADLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION PADLOCK W/5 STEEL PADLOCKS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105929
  • Mfr. Model # 105929
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2257
  • Shipping Weight 6.68 lbs

Product Details

Padlock station with 5 steel padlocks. Semi-transparent hinged cover with locking mechanism. Slots in back for wall mounting. Attachable carrying handle facilitates easy portability. Dimensions: 7 inch H x 13.3 inch W x 2.5 inch D.

Technical Specs

  • Depth 2-1/2"
  • Colour Yellow
  • Includes (5) Keyed Different Steel Padlocks, (5) Heavy-Duty Reusable Lockout Tags With Nylon Cable Ties, (2) 1" Group Lockout Hasps, (2) 1-1/2" Group Lockout Hasps
  • Material Polypropylene
  • Item Padlock Station with 5 Steel Padlocks
  • Keyed Different
  • Number of Components 15
  • Legend Padlock Station
  • Number of Padlocks Included 5
  • Included Padlock Body Material Steel
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Filled
  • Height 17"
  • Width 13-1/4"
  • Portable Yes
  • Standards OSHA 1910.147
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list