Skip Content
STATION PADLOCK HOLD 24 LOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STATION PADLOCK HOLD 24 LOCKS

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLR360E
  • Mfr. Model # LR360E
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Red
  • Height 3"
  • Depth 1-1/4"
  • Item Padlock Station
  • Material Steel
  • Width 16"
  • Standards OSHA 1910.147
  • Legend Padlock Station
  • Max. Number of Padlocks 24
  • Number of Components 0
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Language English
  • Portable No
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list