STATION PADLOCK 3X2-1/4X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION PADLOCK 3X2-1/4X1-1/4

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLR060E
  • Mfr. Model # LR060E
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Steel
  • Colour Red
  • Depth 1-1/4"
  • Width 3"
  • Height 2-1/4"
  • Item Padlock Station
  • Legend Padlocks
  • Portable No
  • Standards OSHA 1910.147
  • Number of Components 0
  • Number of Padlocks Included 0
  • Wall Mounting Yes
  • Language English
  • Max. Number of Padlocks 4
  • Filled/Unfilled Unfilled
  • Lockout Visibility Board Only
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list