Skip Content
Discontinued with Replacement
STATION LOCKOUT W/6 LOCKS/HASPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STATION LOCKOUT W/6 LOCKS/HASPS

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZG3003Y
  • Mfr. Model # 3003Y
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs
Suggested Replacement Product
PRINZING ECONOMY LOCKOUT CENTER

Price: NA

Technical Specs

  • Colour Yellow
  • Depth 1-3/8"
  • Height 14"
  • Material Acrylic
  • Includes (6) Multicolor Steel Padlocks, (1) Pocket, (1) 1" Steel Jaw Dia. Hasp, (1) 1-1/2" Steel Jaw Dia. Hasp, (10) Tags, (10) Ties
  • Item Lockout Station
  • Width 14"
  • Legend Lockout Center
  • Keyed Different
  • Standards OSHA 1910.147
  • Number of Components 18
  • Number of Padlocks Included 6
  • Max. Number of Padlocks 6
  • Included Padlock Body Material Steel
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Pockets 1
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list