Skip Content
STATION LOCKOUT POLYCARB YELO 30X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION LOCKOUT POLYCARB YELO 30X12

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADPL-YV3012
  • Mfr. Model # PL-YV3012
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 30-1/2 In., Width 12 In., Depth 3-1/2 In., Max. Number of Padlocks 40, Colour Yellow, Includes (4) Rods, Lettering, Material Polycarbonate

Technical Specs

  • Colour Yellow
  • Depth 3-1/2"
  • Height 30-1/2"
  • Item Lockout Station
  • Lockout Application General Lockout/Tagout
  • Max. Number of Padlocks 40
  • Includes (4) Rods, Lettering
  • Material Polycarbonate
  • Width 12"
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list