Skip Content
STATION LOCKOUT POLYCARB YELO 19X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION LOCKOUT POLYCARB YELO 19X12

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADPL-YV1912
  • Mfr. Model # PL-YV1912
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 19 In., Width 12 In., Depth 3-1/2 In., Max. Number of Padlocks 20, Colour Yellow, Includes (2) Rods, Lettering, Material Polycarbonate

Technical Specs

  • Colour Yellow
  • Depth 3-1/2"
  • Includes (2) Rods, Lettering
  • Height 19"
  • Item Lockout Station
  • Material Polycarbonate
  • Max. Number of Padlocks 20
  • Width 12"
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list