STATION LOCKOUT ELECT 6 SAFETY LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION LOCKOUT ELECT 6 SAFETY LOCK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105940
  • Mfr. Model # 105940
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.53 lbs

Technical Specs

  • Depth 6-3/4
  • Includes (2) 3-in-1 Plug Lockouts, (1) Mini Cable Lockout, (2) 120/277V Clamp-On Breaker Lockouts, (2) 480/600V Clamp-On Breaker Lockouts, (2) Universal Multipole Breaker Lockouts, (1) Oversized Breaker Lockout, (2) 1" Group Lockout Hasps, (1) 1.5" Group Lockout Hasps, (6) Keyed Different Safety Padlocks, (6) Lockout Tags, Nylon Cable Ties
  • Colour Yellow
  • Item Lockout Station
  • Material Polypropylene
  • Height 17"
  • Width 17"
  • Keyed Different
  • Lockout Application Electrical Lockout
  • Number of Components 26
  • Number of Padlocks Included 6
  • Filled/Unfilled Filled
  • Portable Yes
  • Legend Lockout Stations
  • Number of Hooks 4
  • Language English
  • Wall Mounting Yes
  • Included Padlock Body Material Plastic
  • Lockout Station Closure Type Closed
  • Lockout Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list