Skip Content
STATION LENS DISP PLASTC NON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STATION LENS DISP PLASTC NON

BAUSCH & LOMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLM143060GM
  • Mfr. Model # 143060GM
  • UNSPSC # 46181806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Plastic disposable lens cleaning station, cleaner with non-silicone.

Technical Specs

  • Bottle Size 8 oz.
  • Item Disposable Lens Cleaning Station
  • Includes Cleaning Solution with Pump, Tissues and Mounting Hardware
  • Material Plastic
  • Solution Type Non-Silicone
  • Tissue Size 4-3/4" x 5"
  • Tissue Count 760
  • Wall Mounting Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list