Skip Content
STATION FIRE ALARM PULL XPLSN PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STATION FIRE ALARM PULL XPLSN PROOF

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLMPEX
  • Mfr. Model # MPEX
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Alarm Aux. Contact @ 250V -
  • Coverage (Square-Ft.) -
  • Alarm Aux. Contact @ 30VDC -
  • Standby State (mA) -
  • Alarm State (mA) -
  • Depth (In.) 4-1/8
  • Finish Red
  • For Use With -
  • Height (In.) 6-1/2
  • Duct Width (Ft.) -
  • Humidity Range (% RH) -
  • Item Fire Alarm Pull Station
  • Includes -
  • Length (In.) 3-1/8
  • Type -
  • Width (In.) -
  • Package Quantity 1
  • Flash (Candela) -
  • Duct Opening -
  • Alarm Current -
  • Mounting Vertical
  • Number Required -
  • Peak Output (dBA) -
  • Standby Current (uA) -
  • Voltage 120
  • Standards -