STATION EYEWASH PORTABLE PRESSURIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STATION EYEWASH PORTABLE PRESSURIZE

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-788
  • Mfr. Model # S19-788
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Capacity 15 gal.
  • Flow Rate 0.4 GPM
  • Height 43-7/8"
  • Includes 8 ft. Drench Hose, Inspection Tag, Sign and Instructions
  • Item Eye Wash w/ Drench Hose
  • Ball Valve Type 1/2" IPS Chrome Plated Brass
  • Pressure Port Tire Filler (Clean Air) and Pressure Relief
  • Tank Material Stainless Steel
  • Covers Pop Off
  • Head Dia. 1"
  • Diameter 12-1/4"
  • Standards ANSI Z358.1-2009, SEI Certified
  • Weight Empty 28 lb.
  • Weight Full 103 lb.
  • Eye Wash Tank Capacity 15.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list