Skip Content
STATION EYE WASH 7 X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION EYE WASH 7 X 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72722
  • Mfr. Model # 72722
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.29 lbs

Product Details

Health and safety (first aid) eye wash station sign (deluxe fiberglass). Size: 7 inches x 10 inches.

Technical Specs

  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Double-Sided No
  • OSHA Compliant Yes
  • Item Eye Wash Sign
  • Height 7"
  • Legend Eye Wash Station.
  • Width 10"
  • Thickness 0.098"
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Fiberglass
  • Sign Legend Color White
  • Sign Background Color Green, White
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list