Skip Content
STATION EYE CARE EYEWASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATION EYE CARE EYEWASH

HONEYWELL FEND-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNL32-000400-0000
  • Mfr. Model # 32-000400-0000
  • UNSPSC # 53131610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.05 lbs

Technical Specs

  • Eye Wash Activates By Gravity Feed
  • Eye Wash Tank Capacity 1.0 gal.
  • Height 20"
  • Includes One Cartridge
  • Depth 13/1/2"
  • Colour Green
  • Width 10-1/2"
  • Item Eye Wash Station
  • Mounting Wall
  • Weight Empty 14 lb.
  • Standards ANSI Z358.1-2009 (As a personal eye wash only)
  • Weight Full 24 lb.
  • In Solution Shelf Life 180 Days

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list