Skip Content
STATION CLEANING LENS DISP 1200 TIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION CLEANING LENS DISP 1200 TIS

MAGIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSY1200PS
  • Mfr. Model # 1200PS
  • UNSPSC # 46181806
  • CATALOGUE PAGE # 2537
  • Shipping Weight 3.41 lbs

Product Details

Disposable lens cleaning station. Large economy size disposable lens cleaning station contains 1200 inter-folded tissues and one 16 oz. pump bottle of Magic anti-static cleaner for plastic and glass lenses. Comes ready for use.

Technical Specs

  • Item Large economy Size Disposable Lens Cleaning Station Contains 1200 Inter-Folded Tissues (4 Boxes of 300) and One 16 oz. Pump Bottle of Magic Anti-Fog, Anti-Static Cleaner for Plastic and Glass Lenses
  • Tissue Count 1,200
  • Tissue Size 5" x 8"

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list