STATION,80W,DIGITAL,WP80 PENCIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATION,80W,DIGITAL,WP80 PENCIL

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWD1002
  • Mfr. Model # WD1002
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.818 lbs

Product Details

This powerful 80-watt pencil allows rapid production when working with lead-free solder, high mass components, and other demanding applications. A special silver heating element for low thermal loss and fast recovery makes this unit ideal for continuous production work. The interchangeable barrel gives you the option of working with either a traditional length or shorter tip-to-grip.

Technical Specs

  • Features Silver Heater
  • Application Lead-Free Solder, High-Mass Components, Demanding Applications
  • Includes Power Unit, Pencil, Tip, Stand
  • Item Soldering Station
  • Temp. Range (F) 150 Degrees - 850 Degrees
  • Temp. Accuracy (F) +/-9 Degrees
  • Voltage 120
  • Type Digital
  • Watts 95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list