Skip Content
STATICSURE WALL-MOUNTABLE W/ REB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATICSURE WALL-MOUNTABLE W/ REB

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE600-2SR20CL
  • Mfr. Model # LE600-2SR20CL
  • UNSPSC # 39121613
  • CATALOGUE PAGE # 1413
  • Shipping Weight 5.0 lbs

Product Details

Static sure device alerts the operator if an improper static bond or ground is in place. Includes 2 ft. 18/2 SOW coiled cord with REB-IP clamp, LE600i portable static monitoring unit, 20 ft. 18/2 SOW cord with lugs.

Technical Specs

  • Includes Staticsure, 20 ft. SOW Cord + REB-IP Clamp + 20' Coiled Cord with Lugs
  • Diameter 18 ga.
  • Item Staticsure
  • Clamp Size 8"
  • Wire Material Sow Cable
  • Wire Length 20 ft.
  • Connector Type - Wire and Cable GAT-PIP Clamp
  • Wire and Cable Item Staticsure Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list