STATIC PRESSURE PROBE,INSERTION 8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATIC PRESSURE PROBE,INSERTION 8 I

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EJK9
  • Mfr. Model # 2EJK9
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Exterior Length (In.) 1-1/4
  • Flange Dia. (In.) 1-1/2
  • For Use With Air Pressure Sensing Switches
  • Item Static Pressure Probe
  • Includes -
  • Insertion Length (In.) 8
  • Overall Length (In.) 9-1/4
  • Mounting Hole Center to Center (In.) 1
  • Type Aspiration
  • Mounting Hole Dia. (In.) 3/16
  • Mounting Flange 4 Hole
  • Fitting Size 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list