Skip Content
STATIC PRESSURE PROBE,INSERTION 4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATIC PRESSURE PROBE,INSERTION 4 I

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EJK5
  • Mfr. Model # 2EJK5
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Exterior Length (In.) 1-1/4
  • Flange Dia. (In.) 1-1/2
  • Insertion Length (In.) 4
  • Includes -
  • For Use With Air Pressure Sensing Switches
  • Item Static Pressure Probe
  • Mounting Flange 4 Hole
  • Overall Length (In.) 5-1/4
  • Type Aspiration
  • Fitting Size 1/4
  • Mounting Hole Dia. (In.) 3/16
  • Mounting Hole Center to Center (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list