STATIC PRESSURE PROBE,4 IN,BARBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATIC PRESSURE PROBE,4 IN,BARBED

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EJN4
  • Mfr. Model # 2EJN4
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Exterior Length (In.) 1-1/4
  • Includes Metal Barbed Hose Adapter
  • For Use With Air Pressure Sensing Switches
  • Flange Dia. (In.) 1-1/2
  • Item Static Pressure Probe
  • Insertion Length (In.) 4
  • Mounting Flange 4 Hole
  • Type Aspiration
  • Fitting Size 1/4
  • Overall Length (In.) 5-1/4
  • Mounting Hole Dia. (In.) 3/16
  • Mounting Hole Center to Center (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list