STATIC GROUND REEL 50FT W/CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATIC GROUND REEL 50FT W/CLIP

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LND700-50R
  • Mfr. Model # 700-50R
  • UNSPSC # 41113641
  • CATALOGUE PAGE # 1413
  • Shipping Weight 5.23 lbs

Product Details

Static discharge reel. Steel cord type, 50 ft./15.2 m cord length, 3/32 inch O.D. cord gauge, 1 conductor.

Technical Specs

  • Item Static Grounding Reel
  • Wire Material Plated Steel
  • Includes 50 ft. Industrial Reel, Plated Steel Cable, LE-21C Copper Alligator Clip
  • Wire Length 50 ft.
  • Diameter 3/32" O.D.
  • Clamp Size 3"
  • Insulation Material - Wire and Cable Plated Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list