STATIC DISSIPATIVE FINGER COTS,L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STATIC DISSIPATIVE FINGER COTS,L,PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30D254
  • Mfr. Model # 30D254
  • UNSPSC # 42132202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Static Dissipative Finger Cots, Latex, Colour Black, Large, Length 2-3/4 In., Thickness 3 mil, Standards Meets Requirements of ASTM D3772, Application For Handling Delicate Components, Static Sensitive Products

Technical Specs

  • Application Handling Delicate Components, Static Sensitive Products
  • Item Finger Cots, Static Dissipative
  • Colour Black
  • Length 2-3/4"
  • Material Latex
  • Size Large
  • Thickness 3 mil
  • Standards ASTM D3772

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list