STATIC DISCHARGE STICK 3FT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STATIC DISCHARGE STICK 3FT 8IN

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL20817
  • Mfr. Model # 20817
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 2353
  • Shipping Weight 6.64 lbs

Product Details

Tough thermoplastic head ferrule. EZ grip plastic hand grip. Wide opening 15/16 inch (23.8 mm) stainless steel hook. Heavy-duty rubber end cap. In accordance with ASTM standard F711. Clampsticks meet ASTM standard F1825.

Technical Specs

  • Colour Yellow
  • Includes 6 ft. Copper Grounding Cable
  • Item Static Discharge Stick
  • Length 3 ft. 8"
  • Material Fiberglass with Brass Alloy U Hook
  • Standards ASTM F711

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list