Skip Content
STATIC DISCHARGE REEL,50FT,50A CLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STATIC DISCHARGE REEL,50FT,50A CLAM

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K518
  • Mfr. Model # 11K518
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.9 lbs

Technical Specs

  • Colour Blue
  • Item Heavy Duty Static Discharge Reel
  • Includes Ball Stop and 50 Amp Grounding Clamp
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Wall, Floor, Vehicle and Overhead Positions
  • Overall Height 11-1/2"
  • Overall Length 11"
  • Cable Length 50 ft.
  • Overall Width 3-7/8"
  • Drive Type - Hose Reels Spring Return
  • Duty Rating Medium Duty
  • Hose Reel Product Group Retractable Grounding Wire Reel
  • Cable Coated Yes
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list