Skip Content
STATIC DISCHARGE CABLE REEL, REEL O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STATIC DISCHARGE CABLE REEL, REEL O

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C511
  • Mfr. Model # 10C511
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Blue
  • Bearings Lubricated Precision Bearing Hub
  • Item Static Discharge Cable Reel
  • Mounting Wall, Floor, Ceiling, Vehicles
  • Includes Adjustable tension brake. Bottom of base is un-powder coated to ground the reel.
  • Latch Locking
  • Finish - Hose Reels Powder Coated
  • Overall Height 11-1/2"
  • Overall Width 5-3/4"
  • Overall Length 11"
  • Drive Type - Hose Reels Hand
  • Cable Coated No
  • Duty Rating Medium Duty
  • Hose Reel Product Group Retractable Grounding Wire Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list