Skip Content
STATIC DISCHARGE CABLE KIT,100FT,OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STATIC DISCHARGE CABLE KIT,100FT,OR

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C513
  • Mfr. Model # 10C513
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Orange
  • Includes 50 Amp Grounding Cable, Clamp and Ball Stop
  • Finish High Visibility Orange Vinyl Cable Cover
  • Item Static Discharge Cable Kit
  • Type Galvanized Steel
  • Drive Type For Spring Driven and Hand Crank Reels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list