Skip Content
STATIC CONTROL KIT, 18 X 22 IN MAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STATIC CONTROL KIT, 18 X 22 IN MAT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4ECW4
  • Mfr. Model # 4ECW4
  • UNSPSC # 46182104
  • CATALOGUE PAGE # 1269
  • Shipping Weight 1.0 lbs

Product Details

Static Control Kit, Features Portable 18 x 22 In. Anti-static Mat, Cord Length 5 Feet, Includes Mat, Wrist Strap, Cord, Ground Line and Alligator Clip

Technical Specs

  • Includes Mat, Wrist Strap, Cord, Ground Line and Alligator Clip
  • Features Portable 18 x 22" Anti-static Mat
  • Item Static Control Kit
  • Cord Length 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list