Skip Content
STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER

WILSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLS91-01-3780
  • Mfr. Model # 91-01-3780
  • UNSPSC # 26101759
  • CATALOGUE PAGE # 3163
  • Shipping Weight 1.0 lbs

Product Details

Delco Remy 35MT starter is used in 1963-84 various Bobcat, Clark, International, John Deere, Massey Ferguson, industrial equipment with International, John Deere, Perkins diesel engines. For 37MT use WLS90-01-4148.

Technical Specs

  • Number of Teeth 10
  • Design Direct Drive
  • Item Starter
  • Used In Ag/ind, Md/Hd Truck, Marine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list