Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7713-24
  • Mfr. Model # 7713-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 216.0 lbs

Product Details

Industrial Shelving, Starter, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Depth 24"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Width 48"
  • Number of Shelves 8
  • Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Material Cold Rolled Steel
  • Shelf Capacity 900 lbs.
  • Item Industrial Shelving
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List