Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7713-12
  • Mfr. Model # 7713-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 145.6 lbs

Product Details

Industrial Shelving, Starter, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Width 48"
  • Standards Extra Heavy-Duty
  • Shelf Capacity 750 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list