STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7711-24
  • Mfr. Model # 7711-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 171.6 lbs

Product Details

Industrial Shelving, Starter, 6 Shelf Units - Open, Material Steel, Number of Shelves (6) Adjustable, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (6) Shelves, (24) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Height 87"
  • Gauge 18 Gauge Shelf
  • Finish Powder Coated
  • Item Industrial Shelving
  • Includes (4) Posts, (6) Shelves, (24) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Width 48"
  • Shelf Capacity 900 lbs.
  • Standards Extra Heavy-Duty
  • Shelving Type Starter
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list