Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7711-18
  • Mfr. Model # 7711-18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 145.0 lbs

Product Details

Shelving Unit, Starter, 6 Shelf Units - Open, Material Steel, Gauge 18, Number of Shelves 6, Width 48 In., Depth 18 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (6) Shelves, (4) Posts, (24) Clips, PR Back Sway Braces, (2) PR Side Sway Braces.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (6) Shelves, (4) Posts, (24) Clips, PR Back Sway Braces, (2) PR Side Sway Braces
  • Item Industrial Shelving
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Width 48"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Standards Extra Heavy-Duty
  • Shelf Capacity 900 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list